- Radial Shaft Seal
- 310 mm Shaft Diameter
- 370 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Construction | HDS2 |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 370 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 310 mm |
| Lip Style | Internal |
| Weight | 5.261 LB |
| EAN or UPC | 85311889803 |

