- Radial Shaft Seal
- 310 mm Shaft Diameter
- 355 mm Housing Bore Diameter
- 24 mm Width
| Housing Bore Dia. | 355 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 310 mm |
| Weight | 2.527 LB |
| EAN or UPC | 85311434720 |
| Housing Bore Dia. | 355 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 310 mm |
| Weight | 2.527 LB |
| EAN or UPC | 85311434720 |