- Radial Shaft Seal
- 310 mm Shaft Diameter
- 354 mm Housing Bore Diameter
- 20 mm Width
| Shaft Dia. | 310 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 354 mm |
| Inch/Metric | Metric |
| Weight | 2.819 LB |
| EAN or UPC | 85311222198 |
| Shaft Dia. | 310 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 354 mm |
| Inch/Metric | Metric |
| Weight | 2.819 LB |
| EAN or UPC | 85311222198 |