
- Radial Shaft Seal
- 310 mm Shaft Diameter
- 350 mm Housing Bore Diameter
- 18 mm Width
Inch/Metric | Metric |
Housing Bore Dia. | 350 mm |
Lip Type | Non-Split |
Shaft Dia. | 310 mm |
Weight | 4.564 LB |
EAN or UPC | 85311454292 |

Inch/Metric | Metric |
Housing Bore Dia. | 350 mm |
Lip Type | Non-Split |
Shaft Dia. | 310 mm |
Weight | 4.564 LB |
EAN or UPC | 85311454292 |