- Radial Shaft Seal
- 787.4 mm Shaft Diameter
- 828.2 mm Housing Bore Diameter
- 22.23 mm Width
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDSA1 |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 828.2 mm |
| Shaft Dia. | 787.4 mm |
| Lip Material | Nitrile, Leather |
| Temperature Range [Min] | -40 °F |
| Weight | 13.992 LB |
| EAN or UPC | 85311144032 |

