- Radial Shaft Seal
- 787.4 mm Shaft Diameter
- 812 mm Housing Bore Diameter
- 12.7 mm Width
| Shaft Dia. | 787.4 mm |
| Housing Bore Dia. | 812 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 8.106 LB |
| EAN or UPC | 85311225298 |
| Shaft Dia. | 787.4 mm |
| Housing Bore Dia. | 812 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 8.106 LB |
| EAN or UPC | 85311225298 |