- Radial Shaft Seal
- 30 mm Shaft Diameter
- 47 mm Housing Bore Diameter
- 6 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 30 mm |
| Housing Bore Dia. | 47 mm |
| Weight | 0.034 LB |
| EAN or UPC | 7316572549780 |
| Inch/Metric | Metric |
| Shaft Dia. | 30 mm |
| Housing Bore Dia. | 47 mm |
| Weight | 0.034 LB |
| EAN or UPC | 7316572549780 |