Skip to content Skip to navigation menu
Metric Radial Shaft Seal

30X42X7HMS4V

Metric Radial Shaft Seal
Item #101830084
  • Radial Shaft Seal
  • 30 mm Shaft Diameter
  • 42 mm Housing Bore Diameter
  • 7 mm Width
Metric Radial Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 30 mm Shaft Diameter
  • 42 mm Housing Bore Diameter
  • 7 mm Width

description

  • Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
Inch/Metric Metric
Temperature Range [Max] 400 °F
Seal Application General Purpose
Pressure 10 psi
Lip Material Fluoroelastomer - Viton
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@1000-3600
Lip Type Single Lip w/Spring
Seal Design Molded Design
Lip Style Internal
Housing Bore Dia. 42 mm
Spring Material Carbon Steel Garter
Shaft Dia. 30 mm
Case Construction Rubber Covered Steel Case
Cover/Compensation Ring/Plate Required No
Temperature Range [Min] -40 °F
Construction HMS4
Weight 0.078 LB
EAN or UPC 85311153676
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison