- Radial Shaft Seal
- 30 mm Shaft Diameter
- 42 mm Housing Bore Diameter
- 6 mm Width
| Shaft Dia. | 30 mm |
| Housing Bore Dia. | 42 mm |
| Inch/Metric | Metric |
| Weight | 0.03 LB |
| EAN or UPC | 7316572543368 |
| Shaft Dia. | 30 mm |
| Housing Bore Dia. | 42 mm |
| Inch/Metric | Metric |
| Weight | 0.03 LB |
| EAN or UPC | 7316572543368 |