Skip to content Skip to navigation menu
Angular Contact Radial Ball Bearing

307418 C

Angular Contact Radial Ball Bearing
Item #101170947
  • Angular Contact Radial Bearing Type
  • 65 mm Inner Diameter
  • 96.7 mm Outer Diameter
  • 23 mm Width
Angular Contact Radial Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Radial Bearing Type
  • 65 mm Inner Diameter
  • 96.7 mm Outer Diameter
  • 23 mm Width
O.D. 96.7 mm
Material Steel
Relubrication Feature Without
Cage Material Non-Metallic
I.D. 65 mm
Lubricant Grease
Width 23.000 mm
Type 2-Point
Tolerance Normal (PN)
Bore Type Cylindrical
Inner Ring Width 0.91 in, 23.02 mm
Ring Style One-Piece
Flush Ground No
O.D. Type Cylindrical
Outer Ring Width 0.91 in, 23.02 mm
Inch/Metric Metric
Contact Angle 20 Degree
Bearing Type Angular Contact Radial
Series 3220
Weight 0.44 KG
EAN or UPC 7316576676796
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison