
- Single Row Radial Bearing, 35 mm ID x 80 mm OD x 21 mm Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
icNumber | 7700355 |
Width | 0.83 in, 21 mm |
Material | Steel |
Inner Ring Width | 21 mm |
O.D. | 80 mm |
No. in Set | Single Bearing |
Snap Ring | No Snap Ring |
Seal Type | Non-Contact Seals |
Temperature Range [Min] | -22 °F |
Radial Internal Clearance | Normal |
Cage Material | Steel |
Bearing Type | Radial |
Preload Level | None |
Ball Material | Steel |
Limiting Speed - Grease | 7000 rpm |
Radial Internal Clearance Specification | Normal Clearance |
Temperature Range [Max] | 284 °F |
Seal Material | Metal |
Precision Level | Standard (ABEC 1) |
Outer Ring Width | 21 mm |
Rows of Balls | Single |
Bore Type | Round Bore |
Lubricant | Polyurea Base |
Contact Angle | 0° |
Inch/Metric | Metric Bore |
Static Load Rating [Max] | 28500 lbf |
Locking Device | No Locking Device |
Origin | Single Row Radial |
I.D. | 35 mm |
Precision | Standard |
Cage Type | Metal |
O.D. Type | Straight |
Enclosure | Double Shielded |
Capacity | Maximum Capacity |
Series | 3 |
Weight | 1.138 LB |
EAN or UPC | 7316577292902 |
