- Deep Groove Bearing
- 7.09 in Inner Diameter
- 10.22 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
| O.D. | 10.22 in, 259.5 mm |
| Cage Material | Brass |
| Outer Ring Width | 1.3 in, 33 mm |
| Bearing Type | Deep Groove |
| Width | 1.3 in, 33 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.3 in, 33 mm |
| I.D. | 7.09 in, 180 mm |
| O.D. Type | Cylindrical |
| Weight | 13.552 LB |
| EAN or UPC | 7316577016539 |

