- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Limiting Speed - Grease | 8000 rpm |
| Enclosure | Open |
| Width | 0.75 in, 19 mm |
| Snap Ring | With Snap Ring |
| I.D. | 30 mm |
| Static Load Rating [Max] | 22800 lbf |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| Locating | Snap Ring Fitted |
| O.D. Type | Straight w/ Snap Ring |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Inner Ring Width | 19 mm |
| Locking Device | No Locking Device |
| Seal Material | None |
| Bearing Design | Deep Groove Design w/ Filling Notch |
| O.D. | 72 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 19 mm |
| Origin | Single Row Radial |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| Material | Steel |
| Bearing Type | Radial |
| icNumber | 7704728 |
| Seal Type | Unsealed |
| Inch/Metric | Metric Bore |
| Series | 3 |
| Preload Level | None |
| Ball Material | Steel |
| Pre Lubricant | None |
| Capacity | Maximum Capacity |
| Weight | 0.816 LB |
| EAN or UPC | 7316576680205 |

