- Unmounted, Angular Contact Bearing
- 6.3 in Inner Diameter
- 8.46 in Outer Diameter
- 2.2 in Width
- Bearing Steel Material
| Outer Ring Width | 2.2 in, 56 mm |
| Inner Ring Width | 2.2 in, 56 mm |
| Material | Bearing Steel |
| Width | 2.2 in, 56 mm |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| O.D. | 8.46 in, 215 mm |
| Bearing Type | Unmounted, Angular Contact |
| Inch/Metric | Metric |
| Flush Ground | No |
| Bore Type | Cylindrical |
| I.D. | 6.3 in, 160 mm |
| Weight | 12.798 LB |
| EAN or UPC | 7316577052650 |

