- Unmounted, Angular Contact Bearing
- 6.3 in Inner Diameter
- 9.45 in Outer Diameter
- 3 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| O.D. | 9.45 in, 240 mm |
| Bore Type | Cylindrical |
| Width | 3 in, 76.2 mm |
| Material | Bearing Steel |
| Inner Ring Width | 2.99 in, 76 mm |
| icNumber | 98183 |
| Cage Material | Brass |
| I.D. | 6.3 in, 160 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 2.99 in, 76 mm |
| Flush Ground | No |
| Bearing Type | Unmounted, Angular Contact |
| Weight | 25.552 LB |
| EAN or UPC | 7316577007988 |

