
- Radial Shaft Seal
- 774.7 mm Shaft Diameter
- 838.2 mm Housing Bore Diameter
- 25.4 mm Width
Lip Type | Non-Split |
Inch/Metric | Metric |
Shaft Dia. | 774.7 mm |
Housing Bore Dia. | 838.2 mm |
Weight | 12.342 LB |
EAN or UPC | 85311143660 |

Lip Type | Non-Split |
Inch/Metric | Metric |
Shaft Dia. | 774.7 mm |
Housing Bore Dia. | 838.2 mm |
Weight | 12.342 LB |
EAN or UPC | 85311143660 |