- Radial Shaft Seal
- 774.7 mm Shaft Diameter
- 825.5 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Pressure | 15 psi |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 774.7 mm |
| Housing Bore Dia. | 825.5 mm |
| Lip Type | Single Lip w/Spring |
| Construction | HDS2 |
| Lip Material | Nitrile |
| Seal Design | Molded Design |
| Weight | 12.032 LB |
| EAN or UPC | 85311143561 |

