- Radial Roller Bearing
- 30 mm ID
- 72 mm OD
- 20.9 mm Width
- Tapered Bore
| O.D. | 72 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Cage Material | Sheet Metal |
| Bearing Style | Complete Bearing |
| Rows of Balls | 1 |
| Bearing Type | Radial |
| Cage Type | Sheet Metal |
| I.D. | 30 mm |
| Bore Type | Tapered Bore |
| Weight | 0.875 LB |
| EAN or UPC | 7316577327123 |

