- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 220 mm Inside Diameter
- 400 mm Outside Diameter
| Inch/Metric | Metric |
| O.D. | 400 mm |
| Bearing Type | Radial |
| I.D. | 220 mm |
| Rows of Balls | Single |
| Cage Type | Sheet Metal |
| Material | Steel |
| Bore Type | Tapered Bore |
| Bearing Style | Complete Bearing |
| Bearing Part | Complete Bearing |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| Weight | 87.526 LB |
| EAN or UPC | 7316577430502 |

