- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 150 mm Inside Diameter
- 270 mm Outside Diameter
| I.D. | 150 mm |
| Inch/Metric | Metric |
| O.D. | 270 mm |
| Bore Type | Tapered Bore |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Weight | 50.755 LB |
| EAN or UPC | 7316570061062 |
| I.D. | 150 mm |
| Inch/Metric | Metric |
| O.D. | 270 mm |
| Bore Type | Tapered Bore |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Weight | 50.755 LB |
| EAN or UPC | 7316570061062 |