- Radial Bearing Type
- Single Row
- 40 mm Inside Diameter
- 85 mm Outside Diameter
- 20.38 mm Width
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| Material | Steel |
| I.D. | 40 mm |
| Inside Dia. | 40 mm |
| Relubrication Feature | Without |
| Cage Material | Sheet Metal |
| Bearing Style | Complete Bearing |
| Bearing Part | Complete Bearing |
| Outside Dia. | 85 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| O.D. | 85 mm |
| Weight | 1.008 LB |
| EAN or UPC | 7316570946505 |

