
- Radial Shaft Seal
- 300 mm Shaft Diameter
- 360 mm Housing Bore Diameter
- 25 mm Width
Housing Bore Dia. | 360 mm |
Inch/Metric | Metric |
Shaft Dia. | 300 mm |
Lip Type | Non-Split |
Weight | 5.173 LB |
EAN or UPC | 85311301640 |

Housing Bore Dia. | 360 mm |
Inch/Metric | Metric |
Shaft Dia. | 300 mm |
Lip Type | Non-Split |
Weight | 5.173 LB |
EAN or UPC | 85311301640 |