- Radial Shaft Seal
- 300 mm Shaft Diameter
- 350 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 350 mm |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 300 mm |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Weight | 4.891 LB |
| EAN or UPC | 85311885737 |

