- Radial Shaft Seal
- 300 mm Shaft Diameter
- 344 mm Housing Bore Diameter
- 20 mm Width
| Shaft Dia. | 300 mm |
| Housing Bore Dia. | 344 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 4.494 LB |
| EAN or UPC | 85311415408 |
| Shaft Dia. | 300 mm |
| Housing Bore Dia. | 344 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 4.494 LB |
| EAN or UPC | 85311415408 |