
- Radial Shaft Seal
- 300 mm Shaft Diameter
- 344 mm Housing Bore Diameter
- 20 mm Width
Inch/Metric | Metric |
Shaft Dia. | 300 mm |
Lip Type | Non-Split |
Housing Bore Dia. | 344 mm |
Weight | 4.974 LB |
EAN or UPC | 85311386777 |

Inch/Metric | Metric |
Shaft Dia. | 300 mm |
Lip Type | Non-Split |
Housing Bore Dia. | 344 mm |
Weight | 4.974 LB |
EAN or UPC | 85311386777 |