- Radial Shaft Seal
- 299.999 mm Shaft Diameter
- 355.346 mm Housing Bore Diameter
- 35.991 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 355.346 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 299.999 mm |
| Weight | 4.27 LB |
| EAN or UPC | 85311467612 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 355.346 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 299.999 mm |
| Weight | 4.27 LB |
| EAN or UPC | 85311467612 |