
- Radial Shaft Seal
- 300 mm Shaft Diameter
- 340 mm Housing Bore Diameter
- 20 mm Width
Housing Bore Dia. | 340 mm |
Shaft Dia. | 300 mm |
Lip Type | Non-Split |
Inch/Metric | Metric |
Weight | 4.447 LB |
EAN or UPC | 85311428057 |

Housing Bore Dia. | 340 mm |
Shaft Dia. | 300 mm |
Lip Type | Non-Split |
Inch/Metric | Metric |
Weight | 4.447 LB |
EAN or UPC | 85311428057 |