- Radial Shaft Seal
- 300 mm Shaft Diameter
- 340 mm Housing Bore Diameter
- 20 mm Width
| Shaft Dia. | 300 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 340 mm |
| Lip Type | Non-Split |
| Weight | 4.519 LB |
| EAN or UPC | 85311393690 |
| Shaft Dia. | 300 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 340 mm |
| Lip Type | Non-Split |
| Weight | 4.519 LB |
| EAN or UPC | 85311393690 |