- Radial Shaft Seal
- 299.99 mm Shaft Diameter
- 340.309 mm Housing Bore Diameter
- 18.008 mm Width
| Housing Bore Dia. | 340.309 mm |
| Shaft Dia. | 299.99 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 2.055 LB |
| EAN or UPC | 85311385848 |
| Housing Bore Dia. | 340.309 mm |
| Shaft Dia. | 299.99 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 2.055 LB |
| EAN or UPC | 85311385848 |