- Radial Shaft Seal
- 299.999 mm Shaft Diameter
- 340.309 mm Housing Bore Diameter
- 18.008 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 299.999 mm |
| Housing Bore Dia. | 340.309 mm |
| Lip Type | Non-Split |
| Weight | 2.734 LB |
| EAN or UPC | 85311183956 |
| Inch/Metric | Metric |
| Shaft Dia. | 299.999 mm |
| Housing Bore Dia. | 340.309 mm |
| Lip Type | Non-Split |
| Weight | 2.734 LB |
| EAN or UPC | 85311183956 |