- Radial Shaft Seal
- 300 mm Shaft Diameter
- 340 mm Housing Bore Diameter
- 18 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 300 mm |
| Temperature Range [Max] | 400 °F |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Fluoroelastomer - Viton |
| Housing Bore Dia. | 340 mm |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Weight | 4.931 LB |
| EAN or UPC | 85311885720 |

