- Radial Shaft Seal
- 300 mm Shaft Diameter
- 335 mm Housing Bore Diameter
- 18 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Housing Bore Dia. | 335 mm |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Shaft Dia. | 300 mm |
| Temperature Range [Min] | -40 °F |
| Construction | HDS2 |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Weight | 4.931 LB |
| EAN or UPC | 85311902328 |

