
- Radial Shaft Seal
- 300 mm Shaft Diameter
- 332 mm Housing Bore Diameter
- 16 mm Width
Lip Type | Non-Split |
Housing Bore Dia. | 332 mm |
Inch/Metric | Metric |
Shaft Dia. | 300 mm |
Weight | 4.832 LB |
EAN or UPC | 85311395205 |

Lip Type | Non-Split |
Housing Bore Dia. | 332 mm |
Inch/Metric | Metric |
Shaft Dia. | 300 mm |
Weight | 4.832 LB |
EAN or UPC | 85311395205 |