- Radial Shaft Seal
- 76.2 mm Shaft Diameter
- 93.55 mm Housing Bore Diameter
- 13.72 mm Width
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Construction | CRWA86 |
| Seal Application | Dirt Exclusion |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 300 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 93.55 mm |
| Lip Material | Polyacrylate |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 76.2 mm |
| Lip Style | Internal |
| Lip Type | Dual Lip w/One Spring |
| Temp Description | w/4.180" Flange |
| Weight | 1.176 LB |
| EAN or UPC | 85311030090 |

