- Radial Shaft Seal
- 762 mm Shaft Diameter
- 819.15 mm Housing Bore Diameter
- 29.362 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Housing Bore Dia. | 819.15 mm |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 762 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Weight | 11.957 LB |
| EAN or UPC | 85311143271 |

