- Radial Shaft Seal
- 762 mm Shaft Diameter
- 812.8 mm Housing Bore Diameter
- 20.65 mm Width
| Lip Type | Split |
| Housing Bore Dia. | 812.8 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 762 mm |
| Weight | 5.473 LB |
| EAN or UPC | 85311222372 |
| Lip Type | Split |
| Housing Bore Dia. | 812.8 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 762 mm |
| Weight | 5.473 LB |
| EAN or UPC | 85311222372 |