- Radial Shaft Seal
- 762 mm Shaft Diameter
- 812.8 mm Housing Bore Diameter
- 20.62 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Temp Description | w/6 Lugs |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Housing Bore Dia. | 812.8 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 762 mm |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Weight | 11.882 LB |
| EAN or UPC | 85311143158 |

