- Radial Shaft Seal
- 762 mm Shaft Diameter
- 800.303 mm Housing Bore Diameter
- 19.05 mm Width
| Shaft Dia. | 762 mm |
| Housing Bore Dia. | 800.303 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 6.878 LB |
| EAN or UPC | 85311143011 |
| Shaft Dia. | 762 mm |
| Housing Bore Dia. | 800.303 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 6.878 LB |
| EAN or UPC | 85311143011 |