- Radial Shaft Seal
- 762 mm Shaft Diameter
- 798.474 mm Housing Bore Diameter
- 13.309 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 798.474 mm |
| Shaft Dia. | 762 mm |
| Weight | 3.649 LB |
| EAN or UPC | 85311461597 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 798.474 mm |
| Shaft Dia. | 762 mm |
| Weight | 3.649 LB |
| EAN or UPC | 85311461597 |