
- Radial Shaft Seal
- 76.2 mm Shaft Diameter
- 101.676 mm Housing Bore Diameter
- 15.697 mm Width
Housing Bore Dia. | 101.676 mm |
Seal Application | Light Dirt Exclusion |
Seal Design | Assembled Design |
Temperature Range [Max] | 400 °F |
Lip Type | Triple Lip w/One Spring |
Lip Material | Fluoroelastomer - Viton |
Construction | HMSA25 |
Pressure | 10 psi |
Inch/Metric | Metric |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Spring Material | Carbon Steel Garter |
Surface Speed [Nom] | 3,600 ft/min |
Temperature Range [Min] | -40 °F |
Case Construction | Steel Case w/o Inner Case |
Shaft Dia. | 76.2 mm |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | No |
Weight | 0.216 LB |
EAN or UPC | 85311163279 |
