- Radial Shaft Seal
- 76 mm Shaft Diameter
- 107.01 mm Housing Bore Diameter
- 8 mm Width
| Housing Bore Dia. | 107.01 mm |
| Shaft Dia. | 76 mm |
| Inch/Metric | Metric |
| Weight | 0.157 LB |
| EAN or UPC | 85311361477 |
| Housing Bore Dia. | 107.01 mm |
| Shaft Dia. | 76 mm |
| Inch/Metric | Metric |
| Weight | 0.157 LB |
| EAN or UPC | 85311361477 |