
- Radial Shaft Seal
- 76.2 mm Shaft Diameter
- 98.45 mm Housing Bore Diameter
- 7.95 mm Width
description
- Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
Surface Speed [Nom] | 3,537 ft/min |
Temperature Range [Max] | 400 °F |
Construction | CRW1 |
Seal Design | Bonded Design |
Lip Style | Internal |
Spring Material | Carbon Steel Garter |
Temperature Range [Min] | -40 °F |
Case Construction | Steel Case w/o Inner Case |
Lip Material | Fluoroelastomer - Viton |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 76.2 mm |
Seal Application | General Purpose |
Lip Type | Single Lip w/Spring |
Inch/Metric | Metric |
Housing Bore Dia. | 98.45 mm |
Pressure | 10 psi |
Weight | 0.243 LB |
EAN or UPC | 85311029872 |
