- Radial Shaft Seal
- 76 mm Shaft Diameter
- 93 mm Housing Bore Diameter
- 10 mm Width
| Housing Bore Dia. | 93 mm |
| Shaft Dia. | 76 mm |
| Inch/Metric | Metric |
| Weight | 0.214 LB |
| EAN or UPC | 85311455015 |
| Housing Bore Dia. | 93 mm |
| Shaft Dia. | 76 mm |
| Inch/Metric | Metric |
| Weight | 0.214 LB |
| EAN or UPC | 85311455015 |