- Radial Shaft Seal
- 752.48 mm Shaft Diameter
- 831.85 mm Housing Bore Diameter
- 38.1 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Shaft Dia. | 752.48 mm |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 831.85 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Weight | 12.277 LB |
| EAN or UPC | 85311142939 |

