- Radial Shaft Seal
- 752.48 mm Shaft Diameter
- 825.5 mm Housing Bore Diameter
- 38.1 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 752.48 mm |
| Lip Material | Nitrile |
| Housing Bore Dia. | 825.5 mm |
| Seal Application | General Purpose |
| Weight | 12.197 LB |
| EAN or UPC | 85311142922 |

