- Radial Shaft Seal
- 750.011 mm Shaft Diameter
- 813.994 mm Housing Bore Diameter
- 24.994 mm Width
| Housing Bore Dia. | 813.994 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 750.011 mm |
| Weight | 12.056 LB |
| EAN or UPC | 85311305075 |
| Housing Bore Dia. | 813.994 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 750.011 mm |
| Weight | 12.056 LB |
| EAN or UPC | 85311305075 |