- Series 29500 Single Cup
- 4.331" OD x 3/4" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.05 in |
| Cone Width | N/A |
| Cup Type | Single Cup |
| O.D. | 4.331 in |
| Series | 29500 |
| Cup Width | 3/4 in |
| Material | Steel |
| Origin | Cups |
| O.D. Type | Straight |
| I.D. | N/A |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| Weight | 0.74 LB |

