- Radial Shaft Seal
- 749.3 mm Shaft Diameter
- 825.5 mm Housing Bore Diameter
- 38.1 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 749.3 mm |
| Housing Bore Dia. | 825.5 mm |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Weight | 12.197 LB |
| EAN or UPC | 85311142847 |

