- Radial Shaft Seal
- 749.3 mm Shaft Diameter
- 812.8 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Housing Bore Dia. | 812.8 mm |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 749.3 mm |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Weight | 12.042 LB |
| EAN or UPC | 85311142687 |

