- Radial Shaft Seal
- 749.3 mm Shaft Diameter
- 800.1 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 800.1 mm |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Shaft Dia. | 749.3 mm |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Weight | 11.732 LB |
| EAN or UPC | 85311142663 |

